Eclessia Marble Natural Stone 12 x 24 Wall and Floor Tile Polished, 10.00 SQFT Per Carton, 5PK

  • Mfr # M34412243/8PL

  • Zoro # G021849111


product price:  $321.99
/pk 5, $64.40/ea
Free Shipping & Returns

Key Features

Coverage Area
10 sq. ft./carton
Application
Wall & Floor
Shape
Rectangle
Height
0.39 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M34412243/8PL
Zoro #
G021849111
UPC #
-
Country of Origin
China

Dimensions

Height
0.39 in
Length
24 in
Width
12 in
Size
12 in x 24 in

Details

Coverage Area
10 sq. ft./carton
Application
Wall & Floor
Shape
Rectangle
Finish
Polished
Color
Cristallo
Material
Natural Stone
Tile Use
Floor Use

Description

Experience the refined luxury of Eclessia Marble. Rich variation and bold veining showcase the unique character of this natural stone series. Delve into a palette of four sumptuous shades, adorned with undertones of grey and hints of gold. Embark on a journey of elegance with eight coordinating mosaics, each designed to inspire limitless creativity and sophistication. Embrace the enduring beauty of Eclessia Marble - your path to luxury begins here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products