
Eclessia Marble Natural Stone 2-in Hexagon Mosaic Honed, 9.70 SQFT Per Carton, 10PK
Mfr # M3462HEXMSHN
Zoro # G521849123
product price:Â $273.99
/pk 10, $27.40/ea
Free Shipping & Returns
Key Features
Material
Natural Stone
Length
12.72 in
Size
12 in x 12 in
Width
12.4 in
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M3462HEXMSHN
Zoro #
G521849123
UPC #
-
Country of Origin
China
Dimensions
Length
12.72 in
Size
12 in x 12 in
Width
12.4 in
Height
0.31 in
Details
Material
Natural Stone
Shape
Hexagon
Finish
Honed
Application
Wall & Floor
Coverage Area
9.7 sq. ft./carton
Tile Use
Floor Use
Color
Pacifica
Description
Experience the refined luxury of Eclessia Marble. Rich variation and bold veining showcase the unique character of this natural stone series. Delve into a palette of four sumptuous shades, adorned with undertones of grey and hints of gold. Embark on a journey of elegance with eight coordinating mosaics, each designed to inspire limitless creativity and sophistication. Embrace the enduring beauty of Eclessia Marble - your path to luxury begins here.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.