
Eclessia Marble Natural Stone 6-in Circle Mosaic, 8.30 SQFT Per Carton, 10PK
Mfr # M3456CIRCLEMSPL
Zoro # G421849124
product price:Â $439.99
/pk 10, $44.00/ea
Free Shipping & Returns
Key Features
Height
0.31 in
Application
Wall & Floor
Finish
Polished
Width
10.16 in
Shape
Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M3456CIRCLEMSPL
Zoro #
G421849124
UPC #
-
Country of Origin
China
Dimensions
Height
0.31 in
Width
10.16 in
Size
10" x 12"
Length
11.73 in
Details
Color
Volakas
Application
Wall & Floor
Finish
Polished
Shape
Circle
Tile Use
Floor Use
Coverage Area
8.3 sq. ft./carton
Material
Natural Stone
Description
Experience the refined luxury of Eclessia Marble. Rich variation and bold veining showcase the unique character of this natural stone series. Delve into a palette of four sumptuous shades, adorned with undertones of grey and hints of gold. Embark on a journey of elegance with eight coordinating mosaics, each designed to inspire limitless creativity and sophistication. Embrace the enduring beauty of Eclessia Marble - your path to luxury begins here.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.