Hexagono Nero 13.25 In. X 11.5 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0230

  • Zoro # G604415665


product price:  $259.99
/pk 10, $26.00/ea
Free Shipping & Returns

Key Features

Length
16
Width
5
Thickness
13
Size
5x16
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0230
Zoro #
G604415665
UPC #
-
Country of Origin
China

Dimensions

Length
16
Width
5
Thickness
13
Size
5x16
Height
13

Details

Material
Marble
Color
Hexagono Nero
Tile Use
Floor & Wall
Finish
Polished
Weight
50
Coverage Area
10.6 Sq. ft

Description

Add a retro yet contemporary flair to your home with these MSI Hexagono Nero mosaic tiles. these tiles are greenguard indoor air quality certified and come mounted on mesh-backed sheets for a simplified installation and professional finish. add these tiles to walls, backsplash, shower surrounds or anywhere in your home that needs an update. featuring a black marble background and layers of interlocking white marble hexagons, it's a throw-back to retro styling that leaves a bold impression. the polished finish is sophisticated and they are crafted of natural stone.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.