Shop DALTILE
See all product information
Create Account
Eclessia Marble Natural Stone Elongated Fan Mosaic Polished, 9.60 SQFT Per Carton, 10PK
- Mfr # M345ELFANMSPL
- Zoro # G121849127
product price:Â
$
372.99
/pk of 10, $37.30/ea
Free Shipping & Returns
Key Features
Length
12.72 in
Width
12.44 in
Size
12 in x 12 in
Material
Natural Stone
Shape
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M345ELFANMSPL
- Zoro #
- G121849127
- UPC #
- -
- Country of Origin
- China
- Material
- Natural Stone
- Shape
- Cylinder
- Color
- Volakas
- Tile Use
- Floor Use
- Finish
- Polished
- Application
- Wall & Floor
- Coverage Area
- 9.6 sq. ft./carton
Dimensions
- Length
- 12.72 in
- Width
- 12.44 in
- Size
- 12 in x 12 in
- Height
- 0.31 in
Description
Experience the refined luxury of Eclessia Marble. Rich variation and bold veining showcase the unique character of this natural stone series. Delve into a palette of four sumptuous shades, adorned with undertones of grey and hints of gold. Embark on a journey of elegance with eight coordinating mosaics, each designed to inspire limitless creativity and sophistication. Embrace the enduring beauty of Eclessia Marble - your path to luxury begins here.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.