Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eclessia Marble Natural Stone Wave Mosaic Polished, 11.40 SQFT Per Carton, 10PK

  • Mfr # DA63WAVEMSPL

  • Zoro # G921849112


product price: $639.99
/pk 10, $64.00/ea
Free Shipping & Returns

Key Features

Shape
Wavy
Application
Wall & Floor
Size
14" x 18"
Length
18.46 in
Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA63WAVEMSPL
Zoro #
G921849112
UPC #
-
Country of Origin
China

Dimensions

Size
14" x 18"
Length
18.46 in
Height
0.31 in
Width
14.37 in

Details

Shape
Wavy
Application
Wall & Floor
Finish
Polished
Color
Cristallo Blend
Material
Natural Stone
Coverage Area
11.4 sq. ft./carton
Tile Use
Floor Use

Description

Experience the refined luxury of Eclessia Marble. Rich variation and bold veining showcase the unique character of this natural stone series. Delve into a palette of four sumptuous shades, adorned with undertones of grey and hints of gold. Embark on a journey of elegance with eight coordinating mosaics, each designed to inspire limitless creativity and sophistication. Embrace the enduring beauty of Eclessia Marble - your path to luxury begins here.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products