Grantshire 18in. x 36in. 5.0 MM Glue Down Luxury Vinyl Flooring 27.00 SQFT/Carton, 6PK

  • Mfr # GR42183620ML5M

  • Zoro # G416388218


product price:  $169.02
/pk 6, $28.17/ea
Free Shipping & Returns

Key Features

Size
18" x 36"
Length
18 in
Height
5 in
Material
Vinyl
Finish
Matte
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GR42183620ML5M
Zoro #
G416388218
UPC #
-
Country of Origin
China

Dimensions

Size
18" x 36"
Length
18 in
Height
5 in
Width
36 in

Details

Color
Solar White
Material
Vinyl
Finish
Matte
Coverage Area
26.99 sq. ft.
Application
Vinyl
Item
Tile

Description

With breathtaking visuals, Grantshire takes inspiration from European marbles while offering the comfort and ease of luxury vinyl flooring. Available in four marble looks and two versatile rectangular sizes - the classic 12 x 24 or the larger 18 x 36. Grantshire offers premium features including a 2.0 mm thickness with 12 mil wear layer, perfect for residential and multifamily homes & a 5.0 mm thickness with 20 mil wear layer for commercial grade projects. Both offered with SuperGuardX Technology for lasting durability. Select beauty and function with Grantshire.


  • Flexible glue down in four marble visuals
  • Available in 12 x 24 & 18 x 36 sizes
  • Featuring SuperGuardX premium technology
  • 2.0 mm thickness with a 12 mil wear layer
  • 5.0 mm thickness with a 20 mil wear layer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products