
Halstatt 7-1/4in x 48in Rigid Click Luxury Vinyl Flooring, 28.80 Sq Ft Per Carton, 12PK
Mfr # HT41748RC20ML47
Zoro # G816135412
product price:Â $104.26
/pk 12, $8.69/ea
Free Shipping & Returns
Key Features
Size
7 in x 48 in
Length
48.03 in
Height
0.157 in
Thickness
0.19 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HT41748RC20ML47
Zoro #
G816135412
UPC #
-
Country of Origin
United States
Dimensions
Size
7 in x 48 in
Length
48.03 in
Height
0.157 in
Thickness
0.19 in
Width
7.2 in
Details
Color
Heritage
Material
Vinyl
Coverage Area
28.80 Sq ft
Application
Floor
Item
Vinyl Plank
Collection
Halstatt
Description
Take the scenic route with the elegant choice of luxury vinyl flooring, Halstatt. This SPC rigid core LVF with a click system has the option of a 4.7mm thickness with a 20 mil wear layer. This product is available in a 7-1/4 x 48 plank in six modern colors, Embossed in Registered and painted bevel. Halstatt offers an authentic European wood look feel with high-graphic variation and the ease of our proprietary Uniclic locking mechanism, allowing for speedy installation.
- 4.7 mm thickness and 20 mil wear layer
- 7-1/4" x 48" wood look planks
- Cool and warm tone color palette
- Multi-layer SPC rigid core with Uniclic® Locking System
- Complete your look with the 4-in-1 transition
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.