Iridescent Isles 2in. x 9in. Glazed Porcelain Wall Tile 5.72 SQ FT, 36PK

  • Mfr # IR24RCT29GL

  • Zoro # G215939406


product price:  $70.99
/pk 36, $1.97/ea

Key Features

Width
2.36 in
Size
2 in x 9 in
Shape
Rectangle
Length
9.69 in
Coverage Area
5.7 sq. ft. per carton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR24RCT29GL
Zoro #
G215939406
UPC #
-
Country of Origin
United States

Dimensions

Width
2.36 in
Size
2 in x 9 in
Length
9.69 in
Thickness
0.39 in

Details

Color
Harbor
Shape
Rectangle
Coverage Area
5.7 sq. ft. per carton
Application
Wall
Finish
Glossy
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Outdoor; Entryway; Wall
Material
Porcelain

Description

A stunning tribute to the time-honored Raku firing technique, this series invites you to travel the isles of design excellence. Crafted in a linear 2 x 9 size and six sophisticated hues, the glossy finish and metallic lusters create a captivating allure, enhancing any space with its subtle shimmer. Whether you seek to infuse a sense of serenity or make a bold style statement, Iridescent Isles provides the perfect backdrop for your design aspirations.


  • Glazed porcelain wall tile in a linear 2 x 9 size
  • Six sophisticated hues crafted with alluring metallic lusters and a glossy finish
  • Color palette features serene neutrals and bold tones
  • Note: Actual product color may vary due to monitor settings and room lighting
  • Waterproof, Stainproof, Dentproof, Fire-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products