Zola Aurum 3 in. x 24 in. Matte Porcelain Bullnose Tile Trim, 18PK

  • Mfr # AKNPTZOLAURU3X24M-BN

  • Zoro # G707710476


product price:  $275.99
/pk 18, $15.33/ea
Free Shipping & Returns

Key Features

Length
24
Width
3
Thickness
0.37
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTZOLAURU3X24M-BN
Zoro #
G707710476
UPC #
-
Country of Origin
Spain

Dimensions

Length
24
Width
3
Thickness
0.37
Height
0.37

Details

Material
Porcelain
Color
Aurum
Finish
Matte
Weight
49.68
Application
Wall
Collection
Zola

Description

Zola Aurum Porcelain Bullnose Tile Trim completes your design with a 3" x 24" refined finishing touch that blends modern luxury with timeless simplicity. Available in multiple shades with a crisp white background subtly accented with hints of gold and soft gray, this matte porcelain trim creates a sophisticated yet understated look. Ideal for floors, walls, and backsplashes, its rounded edge offers a seamless transition and polished finish that ties your space together with ease. Crafted from durable porcelain, this coordinating trim is designed to complement floor and wall tile installations while providing a clean, finished transition for walls, floors, edges, and corners. The matte surface with moderate variation in tone ensures a natural appearance that harmonizes with marble-look field tiles. This trim is ideal for finishing tile installations in kitchens, bathrooms, and other interior spaces, offering versatile design options. The waterproof construction is designed for moisture-prone areas, ensuring consistent performance in kitchens, bathrooms, showers, and other wet environments where durability and water resistance are essential. Crafted for lasting performance in residential installations, this trim delivers lasting beauty and cohesive detail in any setting. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning to maintain the trim's natural beauty. GREENGUARD Certified for healthier indoor air quality.


  • Tile Trim Size: 3 in. W x 24 in.; dimensions are approximate
  • Porcelain construction designed for coordinating trim and edge applications
  • Crisp white background subtly accented with hints of gold and soft gray creates refined, understated character
  • Ideal for finishing tile installations in kitchens, bathrooms, and other interior spaces
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • Crafted for lasting performance in residential installations. Refer to specifications for commercial use.
  • Designed to provide a clean, finished edge for tile installations
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products