
Lavaliere Natural Stone Architectural Reflections Mosaic, 8.70 Sqft per Carton, 10PK
Mfr # LV10ARCRFMS1L
Zoro # G315877912
product price: $404.72
/pk 10, $40.47/ea
Free Shipping & Returns
Key Features
Coverage Area
8.7 sq. ft.
Style
Straight Edge
Width
9.00 in
Size
9" x 15"
Material
Natural Stone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LV10ARCRFMS1L
Zoro #
G315877912
UPC #
-
Country of Origin
China
Dimensions
Width
9.00 in
Size
9" x 15"
Length
15.00 in
Thickness
0.31 in
Details
Coverage Area
8.7 sq. ft.
Style
Straight Edge
Material
Natural Stone
Tile Use
Wall; Kitchen; Backsplash; Living Room; Bathroom
Finish
Polished
Color
First Snow Elegance/Ant Mirror
Pattern
Geometric
Shape
Specialty
Description
Create show stopping designs with Lavaliere. This sleek and sophisticated collection offers an unmatched level of luxury. Intricate natural stone mosaic offerings serve as unique, one-of-a-kind accents. Lavaliere will entice you to fall in love with your space every day.
- Natural Stone integrated with antique mirror and metal elements
- Intricate mosaic offerings serve as unique, one-of-a-kind accents
- Geometric visuals with soft lines and dramatic features
- Unique shapes with architectural movement
- It is recommended you purchase a minimum of 10% overage to account for design cuts and patterns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.