Shop DALTILE
See all product information
Create Account
Lavaliere Natural Stone Harlequin Mosaic, 6.90 Sqft per Carton, 10PK
- Mfr # LV13HRLQNMS1L
- Zoro # G115877921
product price:Â
$
214.99
/pk of 10, $21.50/ea
Free Shipping & Returns
Key Features
Length
10.98 in
Width
9.02 in
Thickness
0.3125 in
Size
12" x 10"
Material
Natural Stone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LV13HRLQNMS1L
- Zoro #
- G115877921
- UPC #
- -
- Country of Origin
- China
- Material
- Natural Stone
- Shape
- Diamond
- Color
- Carrara White
- Style
- Straight Edge
- Tile Use
- Wall; Kitchen; Backsplash; Living Room; Bathroom
- Finish
- Polished
- Pattern
- Geometric
- Coverage Area
- 0.69 sq. ft.
Dimensions
- Length
- 10.98 in
- Width
- 9.02 in
- Thickness
- 0.3125 in
- Size
- 12" x 10"
Description
Create show stopping designs with Lavaliere. This sleek and sophisticated collection offers an unmatched level of luxury. Intricate natural stone mosaic offerings serve as unique, one-of-a-kind accents. Lavaliere will entice you to fall in love with your space every day.
- Natural Stone integrated with antique mirror and metal elements
- Intricate mosaic offerings serve as unique, one-of-a-kind accents
- Geometric visuals with soft lines and dramatic features
- Unique shapes with architectural movement
- It is recommended you purchase a minimum of 10% overage to account for design cuts and patterns
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.