Mesmerist 3'' x 12'' Ceramic Wall Tile 12.00 SQFT Per Carton, 48PK

  • Mfr # MM333121P2

  • Zoro # G115563213


product price: $114.72
/pk 48, $2.39/ea
Free Shipping & Returns

Key Features

Length
11.81 in
Width
2.95 in
Thickness
0.31 in
Size
3" x 12"
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM333121P2
Zoro #
G115563213
UPC #
-
Country of Origin
Mexico

Dimensions

Length
11.81 in
Width
2.95 in
Thickness
0.31 in
Size
3" x 12"

Details

Color
Allure
Material
Ceramic
Shape
Rectangle
Finish
Glossy
Application
Wall
Coverage Area
12 sq. ft.

Description

Mesmerist captivates with six alluring colors revealing the look of handmade ceramic tile. The luring beauty demonstrated by Mesmerist's variation in color and structure gives you a captivating space. Bewitching rectangular and hexagonal wall tiles with an arabesque mosaic add a shimmering touch of mystery to your enchanting design.


  • Uneven edges, undulating structure and variation in color from piece to piece creates beguiling designs
  • Six captivating colors enhance its hypnotizing, handmade look
  • Rectangular wall tile offered in 3x12 and 3x6
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products