
Mesmerist 3'' x 12'' Ceramic Wall Tile 12.00 SQFT Per Carton, 48PK
Mfr # MM353121P2
Zoro # G215563243
product price: $114.72
/pk 48, $2.39/ea
Free Shipping & Returns
Key Features
Length
11.81 in
Width
2.95 in
Thickness
0.31 in
Size
3" x 12"
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM353121P2
Zoro #
G215563243
UPC #
-
Country of Origin
Mexico
Dimensions
Length
11.81 in
Width
2.95 in
Thickness
0.31 in
Size
3" x 12"
Details
Color
Mystique
Material
Ceramic
Shape
Rectangle
Finish
Glossy
Application
Wall
Coverage Area
12 sq. ft.
Description
Mesmerist captivates with six alluring colors revealing the look of handmade ceramic tile. The luring beauty demonstrated by Mesmerist's variation in color and structure gives you a captivating space. Bewitching rectangular and hexagonal wall tiles with an arabesque mosaic add a shimmering touch of mystery to your enchanting design.
- Uneven edges, undulating structure and variation in color from piece to piece creates beguiling designs
- Six captivating colors enhance its hypnotizing, handmade look
- Rectangular wall tile offered in 3x12 and 3x6
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.