Mythology 4'' x 12'' Ceramic Wave Crest Wall Tile 8.36 SQFT per Carton, 22PK

  • Mfr # MY94412MODWC1P2

  • Zoro # G415563272


product price: $61.61
/pk 22, $2.80/ea

Key Features

Length
12.9 in
Width
4.287 in
Thickness
0.311 in
Tile Use
Kitchen; Backsplash; Bathroom; Living Room; Wall
Size
4" x 12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY94412MODWC1P2
Zoro #
G415563272
UPC #
-
Country of Origin
Mexico

Dimensions

Length
12.9 in
Width
4.287 in
Thickness
0.311 in
Size
4" x 12"

Details

Color
Cyclade
Tile Use
Kitchen; Backsplash; Bathroom; Living Room; Wall
Material
Ceramic
Shape
Rectangle
Finish
Glossy
Application
Wall
Coverage Area
8.36 sq. ft

Description

Experience Mediterranean essence with the collection - featuring styles and characteristics sure to stir your soul. As dramatic as it is chic in the detailing, rich natural earth tones and textures with handmade look punches are the foundation of Mythology. With curvaceous 6 arabesque shapes plus 4 x 12 tiles & Picket Mosaic options, embody the warmth and serenity of the Mediterranean islands.


  • Charming Style: Unique handmade look detailing
  • Supple Creativity: Perfect for any relaxed style design residentially & commercially
  • Classic and Unique Options: Shapes include 4 x 12 rectangles, 6-inch Arabesque tiles, and a Picket Mosaic
  • Coordinating jolly accents available for a finishing touch
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.