Pebble Oasis Natural Stone Framed Hexagon Pebble Mosaic 11in x 10in in Tumbled Harbor, 17PK

  • Mfr # PB45FRMHXPBMSTM

  • Zoro # G215371930


product price:  $153.19
/pk 17, $9.01/ea
Free Shipping & Returns

Key Features

Length
11.81 in
Width
10.24 in
Thickness
0.31 in
Size
10.24 in x 11.81 in
Material
Natural Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB45FRMHXPBMSTM
Zoro #
G215371930
UPC #
193453269831
Country of Origin
Indonesia

Dimensions

Length
11.81 in
Width
10.24 in
Thickness
0.31 in
Size
10.24 in x 11.81 in

Details

Material
Natural Stone
Shape
Round
Color
Harbor
Finish
Tumbled
Application
Floor & Wall

Description

Forge your own path with an exotic array of natural stone pebbles. Available in six different shapes and unique pebble blends, refine any space, both inside and out, into a relaxing sanctuary. Design with eye-catching patterns to create a space as unique as you are. Your oasis awaits. 10.88 SQFT per Carton


  • •Unique pebble blends in various shapes
  • •Refine your space with eye-catching patterns
  • •Suitable for shower floors
  • •A sealer is recommended before and after grouting
  • •Note: Actual product color may vary due to monitor settings and room lighting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.