Pebble Oasis Natural Stone Tri-Hex Pebble Mosaic 11in x 10in in Tumbled Coastal, 17PK
- Mfr # PB26TRHEXPBMSTM
- Zoro # G615371936
product price:
$
258.84
/pk of 17, $15.23/ea
Free Shipping & Returns
Key Features
Length
11.81 in
Width
10.24 in
Thickness
0.35 in
Size
10.24 in x 11.81 in
Material
Natural Stone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB26TRHEXPBMSTM
- Zoro #
- G615371936
- UPC #
- 193453269688
- Country of Origin
- Indonesia
- Material
- Natural Stone
- Shape
- Round
- Color
- Coastal
- Finish
- Tumbled
- Application
- Floor & Wall
Dimensions
- Length
- 11.81 in
- Width
- 10.24 in
- Thickness
- 0.35 in
- Size
- 10.24 in x 11.81 in
Description
Forge your own path with an exotic array of natural stone pebbles. Available in six different shapes and unique pebble blends, refine any space, both inside and out, into a relaxing sanctuary. Design with eye-catching patterns to create a space as unique as you are. Your oasis awaits. 10.89 SQFT per Carton
- •Unique pebble blends in various shapes
- •Refine your space with eye-catching patterns
- •Suitable for shower walls
- •A sealer is recommended before and after grouting
- •Note: Actual product color may vary due to monitor settings and room lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.