Pietra Divina Marble Natural Stone Framework Mosaic in Honed Nero Marquina, 10PK

  • Mfr # M462FRAMEWKMS1U

  • Zoro # G416283018


product price:  $361.30
/pk 10, $36.13/ea
Free Shipping & Returns

Key Features

Width
13.31 in
Shape
Random
Coverage Area
10.4 sq. ft.
Thickness
0.39 in
Length
13.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M462FRAMEWKMS1U
Zoro #
G416283018
UPC #
-
Country of Origin
China

Dimensions

Width
13.31 in
Thickness
0.39 in
Length
13.38 in
Size
13 in x 13 in

Details

Shape
Random
Coverage Area
10.4 sq. ft.
Material
Natural Stone
Tile Use
Floor & Wall
Finish
Honed
Color
Nero Marquina
Application
Backsplash, Bathroom, Kitchen, Entryway, Patio, Floor, Wall

Description

Pietra Divina sets a heavenly standard for natural stone. Three exquisite marbles featuring a color palette that includes white with grey veining, white with warm gold movement, and a marvelous black with delicate white accents. This versatile line offers the popular 4 x 12 & 12 x 24 tile sizes as well as a full selection of mosaics available in solid colors and blends. Additionally, Pietra Divina showcases a 6x12 bamboo structure mosaic that can be installed in a variety of patterns giving you freedom in design. Pietra Divina Marble Natural Stone Framework Mosaic in Honed Nero Marquina 10.40 SQFT Per Carton, 10PK


  • Breathtaking Magnificence: Exquisite color palette and stunning veining with varying dimension
  • Impressive mosaic assortment offers versatile designs
  • Framework mosaic puts a unique twist on square and diamond shapes
  • A sealer is recommended before and after grouting
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.