Pietra Divina Marble Natural Stone Spectrum Mosaic, 10PK

  • Mfr # DA59SPECTRUMS1L

  • Zoro # G016283036


product price: $444.29
/pk 10, $44.43/ea
Free Shipping & Returns

Key Features

Width
13.81 in
Finish
Polished
Application
Backsplash, Bathroom, Kitchen, Entryway, Patio, Floor, Wall
Shape
Diamond
Size
14 in x 14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA59SPECTRUMS1L
Zoro #
G016283036
UPC #
-
Country of Origin
China

Dimensions

Width
13.81 in
Size
14 in x 14 in
Thickness
0.38 in
Length
14.12 in

Details

Finish
Polished
Application
Backsplash, Bathroom, Kitchen, Entryway, Patio, Floor, Wall
Shape
Diamond
Coverage Area
9.59 sq. ft.
Material
Natural Stone
Color
Nero Marquina Black Blend
Tile Use
Floor & Wall
Item
Tile

Description

Pietra Divina sets a heavenly standard for natural stone. Three exquisite marbles featuring a color palette that includes white with grey veining, white with warm gold movement, and a marvelous black with delicate white accents. This versatile line offers the popular 4 x 12 & 12 x 24 tile sizes as well as a full selection of mosaics available in solid colors and blends. Additionally, Pietra Divina showcases a 6x12 bamboo structure mosaic that can be installed in a variety of patterns giving you freedom in design. Pietra Divina Marble Natural Stone Spectrum Mosaic in Polished, Honed & Metal Nero 9.60 SQFT Per Carton, 10PK


  • Breathtaking Magnificence: Exquisite color palette and stunning veining with varying dimension
  • Impressive mosaic assortment offers versatile designs
  • Spectrum mosaic combines triangles with diamond shapes in blends of coordinating marble colors and metallic accents
  • A sealer is recommended before and after grouting
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.