Zoro Homepage

Retrospace Remix 3'' x 6'' Ceramic Wall Tile in Glossy Sky Blue, 44PK

  • Mfr # RS33RCT36UNDGL

  • Zoro # G715484741


product price: $71.50
/pk 44, $1.63/ea

Key Features

Length
5.91
Width
2.95
Thickness
0.33
Style
Pressed Edge Type; Glazed; Non Vitreous: absorbs more than 7%
Tile Use
Kitchen; Wall; Backsplash; Entryway; Bathroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS33RCT36UNDGL
Zoro #
G715484741
UPC #
193453204481
Country of Origin
Spain

Dimensions

Length
5.91
Width
2.95
Thickness
0.33
Size
3" x 6"

Details

Style
Pressed Edge Type; Glazed; Non Vitreous: absorbs more than 7%
Color
Sky Blue
Tile Use
Kitchen; Wall; Backsplash; Entryway; Bathroom
Material
Ceramic
Shape
Rectangle
Finish
Glossy
Weight
0.369 lb
Application
Wall

Description

Reinvent the acclaimed look of mid-century modern design with RetroSpace Remix. A modern interpretation of a nostalgic aesthetic, this translucent-glazed wall tile beautifully reflects light in your space. A subtle undulated surface is the foundation of this artisan wall tile available in a soft and neutral color palette. RetroSpace Remix is offered in two wall tile sizes to achieve your one-of-a-kind feature walls or backsplashes. 44 PC per Carton 5.32 SQFT per Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.