
Starcastle 1'' x 6'' Chevron Glass Wall Mosaic, 13PK
Mfr # SC73CHEVRONMSST
Zoro # G715563217
product price: $575.99
/pk 13, $44.31/ea
Free Shipping & Returns
Key Features
Length
13.43 in
Width
11.89 in
Thickness
0.24 in
Size
12" x 12"
Tile Use
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC73CHEVRONMSST
Zoro #
G715563217
UPC #
193453142325
Country of Origin
China
Dimensions
Length
13.43 in
Width
11.89 in
Thickness
0.24 in
Size
12" x 12"
Details
Color
Spiral Galaxy
Tile Use
Wall
Material
Glass
Shape
Rectangle
Finish
Matte
Description
Fantasy comes to life with the luxurious shimmer of Starcastle. This dreamy mosaic line dazzles with white and grey pearlescent movement in chevron and diamond scale shapes. A clean yet mesmerizing blend of matte and iridescent pieces combine to tease the eye with mixed finishes in triangle, leaf, elongated hexagon and mini hexagon shapes. Immerse yourself into a captivating reverie with Starcastle.
- • Dazzling mosaic line with luxurious shimmer
- • White and grey pearlescent movement in chevron and diamond scale shapes
- • Combined matte and iridescent pieces in triangle, leaf, elongated hexagon and mini hexagon shapes
- • Note: Actual product color may vary due to monitor settings and room lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.