Starcastle 1.5'' Elongated Hexagon Glass Wall Mosaic, 15PK
- Mfr # SC75ELHEXMSMT
- Zoro # G015563283
product price:
$
410.73
/pk of 15, $27.38/ea
Free Shipping & Returns
Key Features
Length
12.60 in
Width
11.42 in
Thickness
0.24 in
Size
12" x 12"
Tile Use
Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC75ELHEXMSMT
- Zoro #
- G015563283
- UPC #
- 193453142189
- Country of Origin
- China
Dimensions
- Length
- 12.60 in
- Width
- 11.42 in
- Thickness
- 0.24 in
- Size
- 12" x 12"
Details
- Color
- Celestial
- Tile Use
- Wall
- Material
- Glass
- Shape
- Hexagon
- Finish
- Matte
Description
Fantasy comes to life with the luxurious shimmer of Starcastle. This dreamy mosaic line dazzles with white and grey pearlescent movement in chevron and diamond scale shapes. A clean yet mesmerizing blend of matte and iridescent pieces combine to tease the eye with mixed finishes in triangle, leaf, elongated hexagon and mini hexagon shapes. Immerse yourself into a captivating reverie with Starcastle.
- • Dazzling mosaic line with luxurious shimmer
- • White and grey pearlescent movement in chevron and diamond scale shapes
- • Combined matte and iridescent pieces in triangle, leaf, elongated hexagon and mini hexagon shapes
- • Note: Actual product color may vary due to monitor settings and room lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.