Stencil 1/2in x 12in Glazed Porcelain Jolly Trim Sold by the Piece
- Mfr # SC32S1/212JMT
- Zoro # G516105944
Key Features
Specifications
Details
- MFR #
- SC32S1/212JMT
- Zoro #
- G516105944
- UPC #
- -
- Country of Origin
- Mexico
- Material
- Porcelain
- Color
- White
- Shape
- Rectangle
- Finish
- Matte
Dimensions
- Length
- 11.953 in
- Width
- 0.508 in
- Thickness
- 0.311 in
Description
Stencil delivers a pop of color and texture to your space. This 4 x 12 tile is available in flat and linear surfaces as well as a half-moon structure, which features a raised concave surface with semicircles on each end, forming a circle when installed together. All three structures are suitable for wall applications; the flat structure can also be installed in floor applications. Stencil can deliver the neutral ambience of white, beige or grey, or can wow with the eye-catching colors of mint, indigo, blush or berry. Mix and match colors and textures to create fun, playful spaces.
- Variety of shades ranging from neutrals to eye-catching hues
- Suitable for both residential and light commercial applications
- 1/2 x 12 jolly trim for a finished look
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.