
Uptown Glass 1in Hexagon Mosaic, 16.92 SQFT Per Carton, 18PK
Mfr # UP281HEXMS1P
Zoro # G816180801
product price:Â $746.17
/pk 18, $41.45/ea
Free Shipping & Returns
Key Features
Finish
Matte
Length
11.811 in
Material
Glass
Width
11.417 in
Style
Mosaic Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UP281HEXMS1P
Zoro #
G816180801
UPC #
-
Country of Origin
China
Dimensions
Length
11.811 in
Width
11.417 in
Thickness
0.173 in
Details
Finish
Matte
Material
Glass
Style
Mosaic Sheet
Color
Posh Bubbly
Coverage Area
16.92 sq. ft
Shape
Hexagon
Item
Glass Tile
Description
With contemporary urban inspiration, this chic collection reflects the most current design trends. Featuring a range of beautiful solid colors as well as metallic elements sprinkled into marble visuals, Uptown Glass mosaics allow easy style expression for accent walls, backsplashes and floors. Also, with the addition of new technology, many of the patterns and finishes in this collection are made to withstand pool and spa chemicals, providing an excellent choice to make a splash with pool or hot tub designs.
- Exotic prints, geometric patterns and beautiful iridescent tones make a bold and unique statement in any space
- Excellent choice for accent walls and backsplashes
- Many styles are suitable for pool use allowing for an impressive decorative accent
- Contains 98% recycled content
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.