Uptown Glass 1in x 1in Metro Mosaic, 21.00 SQFT Per Carton, 20PK

  • Mfr # UP0811MS1P

  • Zoro # G716180802


product price:  $1,048.11
/pk 20, $52.41/ea
Free Shipping & Returns

Key Features

Length
12.205 in
Width
12.205 in
Thickness
0.173 in
Style
Mosaic Sheet
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UP0811MS1P
Zoro #
G716180802
UPC #
-
Country of Origin
China

Dimensions

Length
12.205 in
Width
12.205 in
Thickness
0.173 in

Details

Color
Metro Gray
Style
Mosaic Sheet
Material
Glass
Shape
Hexagon
Finish
Glossy
Coverage Area
21 sq. ft

Description

With contemporary urban inspiration, this chic collection reflects the most current design trends. Featuring a range of beautiful solid colors as well as metallic elements sprinkled into marble visuals, Uptown Glass mosaics allow easy style expression for accent walls, backsplashes and floors. Also, with the addition of new technology, many of the patterns and finishes in this collection are made to withstand pool and spa chemicals, providing an excellent choice to make a splash with pool or hot tub designs.


  • Exotic prints, geometric patterns and beautiful iridescent tones make a bold and unique statement in any space
  • Excellent choice for accent walls and backsplashes
  • Many styles are suitable for pool use allowing for an impressive decorative accent
  • Contains 98% recycled content
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products