This item is Discontinued.

Dalyn Dalyn MG5993PE3X5 3 ft. 3 in. x 5 ft. 3 in. Modern Greys Pewter Area Rug MG5993PE3X5

Dalyn MG5993PE3X5 3 ft. 3 in. x 5 ft. 3 in. Modern Greys Pewter Area Rug (Discontinued)

  • Mfr # MG5993PE3X5
  • Zoro # G903764693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG5993PE3X5
Zoro #
G903764693
UPC #
758253654814
Country of Origin
China

Description

Rug is the foundation of a room. It infuses your space with color, offers comfort for your feet and helps to reduce noise. It will add the finishing touch to any outdoor setting and will withstand the heavy foot traffic of a busy family room or playroom. It's an ideal blend of good looks and easy maintenance.

Features
  • The ever popular greys with splashes of bright color make this sophisticated rug a necessity for your home.
  • With lightly friezed yarns and shiny accents throughout, you can't go wrong with this fashion forward rug.
  • It will be a conversation starter.
  • Collection - Modern Greys
  • Color - Pewter
  • Size - 3 ft. 3 in. x 5 ft. 3 in.
  • Dimension - 63 x 39 x 0.5 in.
  • Item Weight - 9 lbs.
Care Instruction

Vacuum regularly. Brushless attachment is recommended. Avoid direct and continuous exposure to sunlight. Do not pull loose ends, clip them with scissors to remove. Remove spills immediately, blot with clean cloth by pressing firmly around the spill to absorb as much as possible. For hard-to-remove stains professional rug cleaning is recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.