Shop DAMASCUS GEAR
See all product information
Create Account
Knee Pad and Shin Guard, Non-skid, Foam, Fabric Pad, Fabric, Plastic Cap, hook-and-loop Closure, XL
- Mfr # DSG100XLG
- Zoro # G7562353
product price:Â
$
69.79
/pr
Key Features
Style
Non-skid
Cap Material
Fabric, Plastic
Number of Straps
3
Closure Type
hook-and-loop
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DSG100XLG
- Zoro #
- G7562353
- UPC #
- 736404497237
- Country of Origin
- China
- Item
- Knee Pad and Shin Guard
- Style
- Non-skid
- Cap Material
- Fabric, Plastic
- Number of Straps
- 3
- Closure Type
- hook-and-loop
- Color
- Black
- Pad Material
- Foam, Fabric
- Strap Material
- Elastic
- Closure
- Hook-and-Loop
- Cap Resistance Properties
- Shock Absorbing, Non-Slip
- Latex Content
- Latex Free
- Product Type
- Knee Pad and Shin Guard
- Features
- Adjustable and Removable Foot Guard Plates, Dull Finish to Avoid Reflection, Hard Shell, Heavy Duty, Interior Name Tags for Personal Identification, Adjustable Straps, Secure Fit, Washable
- Type
- Hard Shell
- Wire Color
- Black
Dimensions
- Elbow and Knee Pad Size
- XL
- Size
- XL
- Fits Chest Size
- Adjustable and Removable Foot Guard Plates, Dull Finish to Avoid Reflection, Hard Shell, Heavy Duty, Interior Name Tags for Personal Identification, Adjustable Straps, Secure Fit, Washable
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Knee Pad and Shin Guard, Color Black, Size XL, Features Adjustable and Removable Foot Guard Plates, Dull Finish to Avoid Reflection, Hard Shell, Heavy Duty, Interior Name Tags for Personal Identification, Adjustable Straps, Secure Fit, Washable, Number of Straps 3, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Fabric, Plastic, Pad Material Foam, Fabric, Latex Content Latex Free, Product Type Knee Pad and Shin Guard, Cap Resistance Properties Shock Absorbing, Non-Slip, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.