Damascus Gear
Tactical Glove, L, Black, Spandex(R), PR
Mfr # ATX5
Zoro # G8516934
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Slip-On
- Palm Material leather
- Application Law Enforcement
- Finger Style Full Finger
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Stop Sign, 24 in Height, 24 in Width, Plastic, Octagon, English (124517)
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, L, PR (7551)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, (RWG13L)
- TRU-SPEC Tactical Shorts, Size 36", OD Green (4267)
- DAMASCUS GEAR Tactical Glove, M, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, XL, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, S, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (DFK300 LARGE)
- DAMASCUS GEAR Law Enforcement Glove, S, Black, PR (DFK300 SM)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Leather, PR (ATX95)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, L, 9" L, PR (MPT-55-010)
- Damascus Gear Gloves & Hand Protection