Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG30K
Zoro #
G3556603
UPC #
075919001301
Country of Origin
United States
Dimensions
Width
4 5/8 in
Length
4 5/8 in
Height
9-1/4"
Desiccant Bag Size
42 oz
Details
Material
Calcium Chlorite
Absorbs
Moisture, Musty Odors
Weight
42 oz.
Item
Desiccant Refill
Area Protected
250.0 sq ft
Color
Blue/White
Package Type
Refill
Features
Removes Excess Moisture From The Air
Application
Mfr. No. FG01K
Unit
Bag
Coverage Area
250 sq ft
Description
Desiccant Refill, Area Protected 250.0 sq ft, Coverage Area 250 sq ft, Width 4 5/8 in, Length 4 5/8 in, Desiccant Bag Size 42 oz, Application Mfr. No. FG01K, Material Calcium Chlorite, Color Blue/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.