Shop DAMTITE
See all product information
Create Account
01211 Powder Waterproofer, Powder, White, 21 lb Pail
- Mfr # 1211
- Zoro # G304375528
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Application
Cinder Masonry Stucco
Working Time
24 to 48 hr
Color
White
Adhesive Grouping
Sealant
Container Size
21 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1211
- Zoro #
- G304375528
- UPC #
- 37438012114
- Country of Origin
- United States
- Application
- Cinder Masonry Stucco
- Item
- Powder Waterproofer
- Working Time
- 24 to 48 hr
- Color
- White
- Adhesive Grouping
- Sealant
- Container Type
- Pail
- Sealant Base
- Portland Cement
Dimensions
- Container Size
- 21 lb
Description
A Portland cement-based, waterproofing coating for sealing, protecting & decorating wall sand surfaces constructed of poured concrete, concrete, cinder block, masonry, stone, brick or stucco. Safe coating for sealing the inside of drinking water concrete tanks and cisterns. Eliminates dampness, resists mold, mildew & flaking, chalking while beautifying and sealing all pores & voids. Unlike ready-mix paints which can only be applied to dry surfaces, this product is made for use on wet or dry surfaces. It also reduces Radon gas infiltration. Wear protective gloves and goggles.
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.