Shop TITEBOND
See all product information
Create Account
Sealant, Clear, 10.1 oz
- Mfr # 87151
- Zoro # G323933655
product price:Â
$
5.15
/ea
Key Features
Container Size
10.1 oz
Minimum Application Temperature
40 Degrees F
Specific Gravity
1.04
Container Type
Cartridge
Standards
AAMA 808.3, ASTM C920 Class 25, ASTM C920 Class 35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87151
- Zoro #
- G323933655
- UPC #
- 037083871517
- Country of Origin
- United States
- Minimum Application Temperature
- 40 Degrees F
- Specific Gravity
- 1.04
- Container Type
- Cartridge
- Standards
- AAMA 808.3, ASTM C920 Class 25, ASTM C920 Class 35
- Environment
- Indoor/Outdoor
- Sealant Base
- Elastomeric Urethane Acrylic
- Cure Type
- Room Temperature
- Item
- Sealant
- Application
- Window, Door, Siding and Trim
- Minimum Performance Temperature
- 0 Degrees F
- Joint Compression Expansion Tolerance
- +/-35%
- Working Time
- 15 min
- Resistance Properties
- Ultraviolet Resistant
- VOC Content Weight
- 50 g/L
- For Use On Surface Material
- Concrete, Fiber Cement, Masonry, Metal, Vinyl Siding, Wood
- Maximum Performance Temperature
- 160 Degrees F
- Color
- Clear
- Finishing Features
- Paintable
- Full Cure Time
- 7 day
- Maximum Application Temperature
- 120 Degrees F
- Elongation
- 700 %
- Series
- UA 920
- VOC Content Weight Percentage
- 1.5 %
Dimensions
- Container Size
- 10.1 oz
Description
Sealant, Color Clear, Application Window, Door, Siding and Trim, Container Size 10.1 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Standards AAMA 808.3, ASTM C920 Class 25, ASTM C920 Class 35, Elongation 700 Percent, Full Cure Time 7 day, Maximum Performance Temperature 160 Degrees F, Minimum Performance Temperature 0 Degrees F, Working Time 15 min, For Use On Surface Material Concrete, Fiber Cement, Masonry, Metal, Vinyl Siding, Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.