Zoro Homepage

SuperPatch 04072 Waterproofing Mortar, Gray, 7 lb, Pail

  • Mfr # 4072

  • Zoro # G216224075


product price: $34.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4072
Zoro #
G216224075
UPC #
37438040728
Country of Origin
United States

Description

SuperPatch is a two-component, multi-purpose, waterproofing mortar for patching, repairing or resurfacing concrete, masonry, stucco and brick, up to 1 in 2.5 cm thickness in one application. Exact amount of powder and liquid are included in this container. Just mix the powder with liquid together in a clean container. SuperPatch is a non-shrink, unique formula with exceptional strength and adhesion for use on worn surfaces. It evens sticks to glass, steel, aluminum and wood, so is ideal for areas abutting these materials. Can be feather-edged or applied up to 3 in 7.6 cm thickness, using multiple layers. Ideal to anchor bolts, railings and other fixtures into concrete or to build-up worn or broken step corners without using forms. Use for vertical or horizontal, above/below grade patch and repair projects both inside and out. Will not cause acidic reaction with aluminum.

Restrictions

WARNING: This product can expose you to chemicals including null, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.