FullyThreadedRod, 3-1/2", 2A, SS, 18-8, PK25
- Mfr # CSPB8.062C0350EAP0
- Zoro # G624970670
product price:Â
$
248.99
/pk of 25, $9.96/ea
Free Shipping & Returns
Key Features
Thread Type
Coarse
Product Type
Continuous Thread Stud
Material Grade/Class
18-8
Thread Direction
Right Hand
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSPB8.062C0350EAP0
- Zoro #
- G624970670
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3 1/2 in
- Thread Size
- 5/8"-11
- Length
- 3 1/2 in
Details
- Thread Type
- Coarse
- Product Type
- Continuous Thread Stud
- Item
- Fully Threaded Rod
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- System of Measurement
- Inch
- Dimensional Standards
- ASTM A193
- Includes Nuts
- No
- Finish
- PTFE Coated
- Thread Fit
- 2A
- Shell Material
- Stainless Steel
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish PTFE Coated, Thread Size 5/8 In.-11, Overall Length 3 1/2 in, Tensile Strength Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASTM A193, Includes Nuts No, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.