Shop DAN-LOC
See all product information
Create Account
FullyThreadedRod, 4", 2A, SS, 18-8, PK25
- Mfr # CSPB8.050C0400EAP0
- Zoro # G424972157
product price:Â
$
223.99
/pk of 25, $8.96/ea
Free Shipping & Returns
Key Features
Product Type
Continuous Thread Stud
System of Measurement
Inch
Includes Nuts
No
Thread Direction
Right Hand
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSPB8.050C0400EAP0
- Zoro #
- G424972157
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 4 in
- Thread Size
- 1/2"-13
- Length
- 4 in
Details
- Product Type
- Continuous Thread Stud
- System of Measurement
- Inch
- Includes Nuts
- No
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Material Grade/Class
- 18-8
- Item
- Fully Threaded Rod
- Dimensional Standards
- ASTM A193
- Thread Type
- Coarse
- Finish
- PTFE Coated
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish PTFE Coated, Thread Size 1/2 In.-13, Overall Length 4 in, Tensile Strength Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASTM A193, Includes Nuts No, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.