Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK10
- Mfr # 02101.0002.750
- Zoro # G224951048
product price:Â
$
96.85
/pk of 10, $9.68/ea
Key Features
Finish
Black Finish
Head Height
43/64 in
Manufacturer Location
Globally Sourced
Includes Washer
No
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02101.0002.750
- Zoro #
- G224951048
- UPC #
- -
- Country of Origin
- China
- Item
- Heavy Hex Head Bolt
- Finish
- Black Finish
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Grade/Class
- 4140
- Material
- Alloy Steel
- Includes Nut
- No
- System of Measurement
- Inch
- Type
- Heavy Hex Head Bolt
- Material Quality Standards
- ASTM A193
- Thread Direction
- Right Hand
- Thread Type
- Coarse
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 3/4 in, Head Type Not Applicable, Head Height 43/64 in, Head Width 1 5/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.