Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.62501.750
- Zoro # G524953391
product price:Â
$
62.45
/pk 25, $2.50/ea
Key Features
Includes Nut
No
Includes Washer
No
System of Measurement
Inch
Head Width
1 1/16 in
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0210.62501.750
- Zoro #
- G524953391
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 1 1/16 in
- Head Height
- 27/64 in
- Fastener Length
- 1 3/4 in
- Thread Size
- 5/8"-11
Details
- Item
- Heavy Hex Head Bolt
- Includes Nut
- No
- Includes Washer
- No
- System of Measurement
- Inch
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Finish
- Black Finish
- Type
- Heavy Hex Head Bolt
- Material Quality Standards
- ASTM A193
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Material
- Alloy Steel
- Material Grade/Class
- 4140
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 1 3/4 in, Head Type Not Applicable, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.