Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK10
- Mfr # 0210.87503.750
- Zoro # G924960104
product price:Â
$
88.15
/pk of 10, $8.82/ea
Key Features
Head Height
37/64 in
Material
Alloy Steel
Includes Washer
No
Dimensional Standards
ASME B18.2.1
Material Grade/Class
4140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0210.87503.750
- Zoro #
- G924960104
- UPC #
- -
- Country of Origin
- China
- Item
- Heavy Hex Head Bolt
- Material
- Alloy Steel
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- 4140
- Material Quality Standards
- ASTM A193
- Finish
- Black Finish
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- System of Measurement
- Inch
- Type
- Heavy Hex Head Bolt
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 3 3/4 in, Head Type Not Applicable, Head Height 37/64 in, Head Width 1 7/16 in, Package Quantity 10