Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.62502.750
- Zoro # G024957356
product price:Â
$
84.99
/pk 25, $3.40/ea
Key Features
Material Grade/Class
4140
Head Height
27/64 in
Dimensional Standards
ASME B18.2.1
Material
Alloy Steel
Type
Heavy Hex Head Bolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0210.62502.750
- Zoro #
- G024957356
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Height
- 27/64 in
- Thread Size
- 5/8"-11
- Fastener Length
- 2 3/4 in
- Head Width
- 1 1/16 in
Details
- Item
- Heavy Hex Head Bolt
- Material Grade/Class
- 4140
- Dimensional Standards
- ASME B18.2.1
- Material
- Alloy Steel
- Type
- Heavy Hex Head Bolt
- Includes Washer
- No
- Finish
- Black Finish
- Material Quality Standards
- ASTM A193
- System of Measurement
- Inch
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 3/4 in, Head Type Not Applicable, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.