Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.50004.500
- Zoro # G224957699
product price:Â
$
63.15
/pk 25, $2.53/ea
Key Features
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASTM A193
Material Grade/Class
4140
Manufacturer Location
Globally Sourced
Head Height
11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0210.50004.500
- Zoro #
- G224957699
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Height
- 11/32 in
- Fastener Length
- 4 1/2 in
- Head Width
- 7/8 in
- Thread Size
- 1/2"-13
Details
- Item
- Heavy Hex Head Bolt
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASTM A193
- Material Grade/Class
- 4140
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Type
- Heavy Hex Head Bolt
- Finish
- Black Finish
- Drive Type
- External Hex
- Material
- Alloy Steel
- Thread Type
- Coarse
- Includes Washer
- No
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 4 1/2 in, Head Type Not Applicable, Head Height 11/32 in, Head Width 7/8 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.