Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.75002.500
- Zoro # G024949320
product price:Â
$
122.99
/pk 25, $4.92/ea
Free Shipping & Returns
Key Features
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Head Height
1/2 in
Head Width
1 1/4 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0210.75002.500
- Zoro #
- G024949320
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Height
- 1/2 in
- Head Width
- 1 1/4 in
- Fastener Length
- 2 1/2 in
- Thread Size
- 3/4"-10
Details
- Item
- Heavy Hex Head Bolt
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- 4140
- Material
- Alloy Steel
- Type
- Heavy Hex Head Bolt
- Includes Nut
- No
- Material Quality Standards
- ASTM A193
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Finish
- Black Finish
- Includes Washer
- No
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 1/2 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.