Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.62504.500
- Zoro # G224942589
product price:Â
$
127.99
/pk of 25, $5.12/ea
Free Shipping & Returns
Key Features
Drive Type
External Hex
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.1
Finish
Black Finish
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0210.62504.500
- Zoro #
- G224942589
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Height
- 27/64 in
- Head Width
- 1 1/16 in
- Fastener Length
- 4 1/2 in
- Thread Size
- 5/8"-11
Details
- Item
- Heavy Hex Head Bolt
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Finish
- Black Finish
- Material
- Alloy Steel
- System of Measurement
- Inch
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Material Quality Standards
- ASTM A193
- Material Grade/Class
- 4140
- Includes Nut
- No
- Type
- Heavy Hex Head Bolt
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 4 1/2 in, Head Type Not Applicable, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 25