Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.75002.250
- Zoro # G424956898
product price:Â
$
114.99
/pk of 25, $4.60/ea
Free Shipping & Returns
Key Features
Head Height
1/2 in
Head Width
1 1/4 in
Material Grade/Class
4140
Type
Heavy Hex Head Bolt
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0210.75002.250
- Zoro #
- G424956898
- UPC #
- -
- Country of Origin
- China
- Item
- Heavy Hex Head Bolt
- Material Grade/Class
- 4140
- Type
- Heavy Hex Head Bolt
- Thread Type
- Coarse
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Material Quality Standards
- ASTM A193
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Material
- Alloy Steel
- Finish
- Black Finish
- Thread Direction
- Right Hand
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 1/4 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25