Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.62506.000
- Zoro # G124958130
product price:Â
$
169.99
/pk 25, $6.80/ea
Free Shipping & Returns
Key Features
Includes Washer
No
Drive Type
External Hex
Finish
Black Finish
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0210.62506.000
- Zoro #
- G124958130
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fastener Length
- 6 in
- Head Width
- 1 1/16 in
- Thread Size
- 5/8"-11
- Head Height
- 27/64 in
Details
- Item
- Heavy Hex Head Bolt
- Includes Washer
- No
- Drive Type
- External Hex
- Finish
- Black Finish
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- 4140
- Type
- Heavy Hex Head Bolt
- Includes Nut
- No
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Material
- Alloy Steel
- Material Quality Standards
- ASTM A193
- Thread Type
- Coarse
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 6 in, Head Type Not Applicable, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.