Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.62503.500
- Zoro # G724951357
product price:Â
$
99.79
/pk of 25, $3.99/ea
Key Features
Material Quality Standards
ASTM A193
Material Grade/Class
4140
Material
Alloy Steel
Includes Washer
No
Head Width
1 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0210.62503.500
- Zoro #
- G724951357
- UPC #
- -
- Country of Origin
- China
- Item
- Heavy Hex Head Bolt
- Material Quality Standards
- ASTM A193
- Material Grade/Class
- 4140
- Material
- Alloy Steel
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Type
- Heavy Hex Head Bolt
- Drive Type
- External Hex
- Finish
- Black Finish
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- System of Measurement
- Inch
- Thread Direction
- Right Hand
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 3 1/2 in, Head Type Not Applicable, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.