Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.75004.500
- Zoro # G724950114
product price:Â
$
196.99
/pk 25, $7.88/ea
Free Shipping & Returns
Key Features
Head Height
1/2 in
System of Measurement
Inch
Drive Type
External Hex
Head Width
1 1/4 in
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0210.75004.500
- Zoro #
- G724950114
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Height
- 1/2 in
- Head Width
- 1 1/4 in
- Fastener Length
- 4 1/2 in
- Thread Size
- 3/4"-10
Details
- Item
- Heavy Hex Head Bolt
- System of Measurement
- Inch
- Drive Type
- External Hex
- Includes Nut
- No
- Finish
- Black Finish
- Dimensional Standards
- ASME B18.2.1
- Material
- Alloy Steel
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Type
- Heavy Hex Head Bolt
- Includes Washer
- No
- Material Quality Standards
- ASTM A193
- Material Grade/Class
- 4140
- Thread Type
- Coarse
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 4 1/2 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.