Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.75002.750
- Zoro # G024950500
product price:Â
$
131.99
/pk 25, $5.28/ea
Free Shipping & Returns
Key Features
Manufacturer Location
Globally Sourced
Head Width
1 1/4 in
Dimensional Standards
ASME B18.2.1
Includes Nut
No
Material Grade/Class
4140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0210.75002.750
- Zoro #
- G024950500
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 1 1/4 in
- Head Height
- 1/2 in
- Thread Size
- 3/4"-10
- Fastener Length
- 2 3/4 in
Details
- Item
- Heavy Hex Head Bolt
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Material Grade/Class
- 4140
- Material Quality Standards
- ASTM A193
- Type
- Heavy Hex Head Bolt
- Drive Type
- External Hex
- Thread Type
- Coarse
- System of Measurement
- Inch
- Includes Washer
- No
- Finish
- Black Finish
- Thread Direction
- Right Hand
- Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 3/4 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.