Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.75005.000
- Zoro # G424954016
product price:Â
$
208.99
/pk 25, $8.36/ea
Free Shipping & Returns
Key Features
Thread Type
Coarse
Head Height
1/2 in
Material Quality Standards
ASTM A193
Includes Washer
No
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0210.75005.000
- Zoro #
- G424954016
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Height
- 1/2 in
- Fastener Length
- 5 in
- Thread Size
- 3/4"-10
- Head Width
- 1 1/4 in
Details
- Item
- Heavy Hex Head Bolt
- Thread Type
- Coarse
- Material Quality Standards
- ASTM A193
- Includes Washer
- No
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Material
- Alloy Steel
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- 4140
- Manufacturer Location
- Globally Sourced
- Finish
- Black Finish
- Type
- Heavy Hex Head Bolt
- System of Measurement
- Inch
- Includes Nut
- No
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 5 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.