Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.75005.500
- Zoro # G624954588
product price:Â
$
225.99
/pk 25, $9.04/ea
Free Shipping & Returns
Key Features
Material Grade/Class
4140
System of Measurement
Inch
Material Quality Standards
ASTM A193
Thread Type
Coarse
Head Height
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0210.75005.500
- Zoro #
- G624954588
- UPC #
- -
- Country of Origin
- China
- Item
- Heavy Hex Head Bolt
- Material Grade/Class
- 4140
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A193
- Thread Type
- Coarse
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Thread Direction
- Right Hand
- Type
- Heavy Hex Head Bolt
- Includes Washer
- No
- Material
- Alloy Steel
- Manufacturer Location
- Globally Sourced
- Finish
- Black Finish
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 5 1/2 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.