Shop DAN-LOC, LLC
See all product information
Create Account
Stud Bolt Assembly, 5" L, Steel, PK50
Mfr # CSAB7.062C0500EAP0BX50
Zoro # G323360352
product price:Â
$
333.99
/pk 50, $6.68/ea
Free Shipping & Returns
Key Features
Finish
PTFE Coated
Thread Direction
Right Hand
Includes Nuts
Yes
Wire Rope Length
5 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.062C0500EAP0BX50
- Zoro #
- G323360352
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 in
- Thread Size
- 5/8"-11
- Overall Length
- 5 in
- Length
- 5 in
Details
- Finish
- PTFE Coated
- Item
- Stud Bolt Assembly
- Thread Direction
- Right Hand
- Includes Nuts
- Yes
- Thread Type
- Coarse
- Material
- Steel
- Material Grade/Class
- Grade B7
- Tensile Strength
- 125 ksi
- System of Measurement
- Inch
- Product Type
- Continuous Thread Stud
- Dimensional Standards
- ASME B18.31.2
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Steel, Finish PTFE Coated, Thread Size 5/8 In.-11, Overall Length 5 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.