Shop DAN-LOC, LLC
See all product information
Create Account
Stud Bolt Assembly, 8" L, Steel, PK10
Mfr # CSAB7.125N0800EAP0BX10
Zoro # G023354897
product price:Â
$
282.26
/pk of 10, $28.23/ea
Free Shipping & Returns
Key Features
Finish
PTFE Coated
System of Measurement
Inch
Includes Nuts
Yes
Material
Steel
Wire Rope Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.125N0800EAP0BX10
- Zoro #
- G023354897
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1 1/4"-8
- Wire Rope Length
- 8 in
- Overall Length
- 8 in
- Length
- 8 in
Details
- Finish
- PTFE Coated
- System of Measurement
- Inch
- Includes Nuts
- Yes
- Material
- Steel
- Product Type
- Continuous Thread Stud
- Material Grade/Class
- Grade B7
- Tensile Strength
- 125 ksi
- Item
- Stud Bolt Assembly
- Dimensional Standards
- ASME B18.31.2
- Thread Direction
- Right Hand
- Thread Type
- Coarse
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Steel, Finish PTFE Coated, Thread Size 1 1/4 In.-8, Overall Length 8 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 10